Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Drinkware
Microwave Pitcher 500ml
By Plasticforte
Order Code:
ZT4963671S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 - 9
£5.17
4%
10 - 19
£4.96
8%
20 - 49
£4.74
12%
50 +
£4.53
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.39
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/drinkware/microwave-pitcher-500ml/p/ZT4963671S
Add to quotation
View all Drinkware
Description
Plasticforte Microwave Pitcher 500ml 377257
Tags:
#BulkDiscount
Specifications
Specifications for Microwave Pitcher 500ml
Volume
500ml
Product Type
Microwave Pitcher
Material
Plastic