Mini Milk Bottle 155ml (8)

Order Code: ZT4873231S

£39.99 Inc VAT (20%)


Description

As versatile as they are stylish, these Artis mini milk bottles can used as trendy drinking glasses or mini vases. While traditionally used to serve milk, the 150ml bottles can be used for a variety of other beverages, including juices, milkshakes, and even cocktails. The Artis 26-19-127 mini milk bottles are supplied in a pack of 18 and are dishwasher safe for easy cleaning. For those looking to add an extra touch of style to their presentation, golden and silver caps (GL161 or GL162) are available (sold separately) These caps provide a secure closure for the bottles, making them perfect for takeaway orders or transportation.

See full description
Specifications for Mini Milk Bottle 155ml (8)
  • Product Type
    Mini Milk Bottle
  • Pack Quantity
    8
  • Form
    Bottle
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome