Oak Wood 6 Shot Wooden Paddle Board 500mm

Order Code: ZT4856353S

£20.99 Inc VAT (20%)


Description

Carry shot glasses or dessert tasters safely and easily using this 500 (W) x 60 (D) mm Olympia six shot wooden paddle board. Featuring six deep recesses, this flight board keeps your shot glasses held securely, preventing spills when carrying. Crafted from solid oak wood, this board is incredibly strong, meaning you don't have to worry about any flex in the paddle when full. The oak construction and an oiled finish also give this board a delightfully rustic look, adding warmth and character to your drinks service. This shot board isn't suitable for dishwashers or submerging in water. Instead, just wipe with a clean, soft, damp cloth and apply food safe oil (DF059, sold separately) regularly.

See full description
Specifications for Oak Wood 6 Shot Wooden Paddle Board 500mm
  • Product Type
    Shot Wooden Paddle Board
  • Finish
    Oiled
  • Size
    500mm x 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome