Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Drinkware
Orleans Shot Glasses 40ml
By Olympia
Order Code:
ZT4852476S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 +
£8.54
5%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/drinkware/orleans-shot-glasses-40ml/p/ZT4852476S
Add to quotation
View all Drinkware
Description
Stylish spirit shot glasses.
Tags:
#BulkDiscount
Specifications
Specifications for Orleans Shot Glasses 40ml
Product Type
Shot Glasses
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome