Polycarbonate Pitcher - 1.7L

Order Code: ZT4905751S

£9.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

With a fashionable design, this 1.7ltr polycarbonate pitcher is ideal for use in a variety of settings. Both break- and scratch-resistant, this pitcher is extremely durable and maintains its pristine look over time. It is also dishwasher safe and easy to maintain, wiith a guarantee to withstand over 2000 dishwashes.

Features and Benefits
• Stylish design for use in various settings
• Crafted from durable material for an extended lifespan
• Scratch-resistant for a polished look over time
• Dishwasher safe and withstands over 2000 washes
• Large capacity for ample servings

See full description
Specifications for Polycarbonate Pitcher - 1.7L
  • Capacity
    1700ml
  • MFR Part No.
    PC8552
  • Type
    Drinking Glasses
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome