Pure Glass HI Balls 375ml (Pack of 48)

Order Code: ZT4858937S

£61.99 Inc VAT (20%)


Description

Blending great quality and style, these 375ml Utopia Pure Glass hi ball glasses are must-haves for any bustling restaurant, bar, pub or caf. These hi ball glasses are part of Utopia's Pure Glass collection - an effective and concise range ideal for those on a tight budget. Not compromising on quality though, the glasses are very robust and durable to resist damage and ensure a long lifespan in your service. These glasses are also dishwasher safe, meaning you can save time on cleaning while also achieving a higher wash standard. Get quality and style for your service now with these hi ball glasses from Utopia.

See full description
Specifications for Pure Glass HI Balls 375ml (Pack of 48)
  • Product Type
    HI Balls
  • Pack Quantity
    48
  • Material
    Glass
  • Volume
    375ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome