Silver Cocktail Shaker 500ml

Order Code: ZT4950430S

£8.29 Inc VAT (20%)


Description

Viners Silver Cocktail Shaker 500ml This silver colour cocktail shaker is indispensable for any entertainer and a stylish addition to any home bar. Use it to create your own signature cocktails. The elegant gift box makes it the perfect gift for any occasion. For the true cocktail enthusiast or mixologist, this is the ideal cocktail shaker. The lid creates an airtight seal and has an integral strainer. The 500ml capacity is enough for mixing one to two drinks Made from fine quality stainless steel, our drink mixer is strong with a brushed finish that won't scuff easily or tarnish. Hand wash only without using abrasive sponges. Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Silver Cocktail Shaker 500ml
  • Finish
    Brushed
  • Colour
    Silver
  • Material
    Stainless Steel
  • Capacity
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome