Speakeasy Gin Glasses 580ml (Pack of 6)

Order Code: ZT4860284S

£35.99 Inc VAT (20%)


Description

Add a touch of vintage flair to your drinkware collection with these Speakeasy gin glasses from Onis. Inspired by the glasses used in the popular Speakeasies during the prohibition years of the roaring 20s, the 580ml glasses are perfect for serving gin or spritz. They are covered by the Onis rim guarantee and are dishwasher safe for easy cleaning.

See full description
Specifications for Speakeasy Gin Glasses 580ml (Pack of 6)
  • Product Type
    Gin Glasses
  • Pack Quantity
    6
  • Material
    Glass
  • Style
    Vintage

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome