Stainless Steel King Flask Duck Egg 1.2L

Order Code: ZT4948876S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Thermos Stainless Steel King Flask Duck Egg 1.2L Thermos� vacuum insulation technology for maximum temperature retention, hot or cold Durable stainless steel interior and exterior Cool to the touch with hot liquids, sweat-proof with cold Insulated stainless steel serving cup Twist and Pour stopper lets you pour without removing the stopper Capacity 1.2L Weight 0.67kg LxWxH 9.4x10.5x31cm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stainless Steel King Flask Duck Egg 1.2L
  • Form
    Flask
  • Capacity
    1.2L
  • Colour
    Duck Egg
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome