Steel Drinking Straws 6 Piece

Order Code: ZT4950255S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Viners Steel Drinking Straws 6 Piece These long steel drinking straws are as stylish and modern as they are functional. They are expertly crafted and come elegantly packaged, making them the perfect gift for any occasion. No more waste. Use these reusable straws guilt-free as you reduce your plastic waste in style. Cleaning is effortless, simply hand wash these straws using the pipe brush provided. This set includes 6 x drinking straws (23cm) and 1 x cleaning brush. These straws are made to last. Made from rust-resistant stainless steel, these straws have a built-in strength and durability that ensures they will last for years to come. Hand wash only and wash before first use. Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Steel Drinking Straws 6 Piece
  • Product Type
    Drinking Straws
  • Length
    23cm
  • Material
    Stainless Steel
  • Size
    23cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome