Water Bottle and Holder Bottle Green One Size

Order Code: ZT5283039S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

500ml Water bottle included. BPA free soft bottle. Soft pull-up drink nozzle with screw on cap. Ergonomic easy grip neck. Wide necked bottle opening for easy filling and cleaning. Belt loop and carabiner clip. Reach certified.

Specifications for Water Bottle and Holder Bottle Green One Size
  • Colour
    Bottle Green
  • Gender
    Unisex
  • Size
    One Size
  • Product Type
    Bottles
  • Material
    600D Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome