Water Bottle and Holder Bright Royal One Size

Order Code: ZT5283142S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

500ml Water bottle included. BPA free soft bottle. Soft pull-up drink nozzle with screw on cap. Ergonomic easy grip neck. Wide necked bottle opening for easy filling and cleaning. Belt loop and carabiner clip. Reach certified.

Specifications for Water Bottle and Holder Bright Royal One Size
  • Size
    One Size
  • Material
    600D Polyester
  • Product Type
    Bottles
  • Colour
    Bright Royal
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome