TOUCH-FREE USE: Built-in infrared motion sensor detects movement within 20-35cm and automatically opens the lid. Convenient and hygienic for all the family.COMPACT: Tall and slimline, fits into tighter spots easily - perfect for places short on space.STAINLESS STEEL BODY: High-quality construction for long-term use. Easy to clean, steady, sleek and forever stylish. Large 50L capacity means it is ideal for use by small and medium households.BATTERY POWERED: Requires 4 x AA batteries. Battery power is saved with lid which only opens with precise use. Can also be used manually.DIMENSIONS: 84H x 33Lx 25Wcm.