Lever Action Pump Pot 2.5L

Order Code: ZT4963692S

£59.99 Inc VAT (20%)


Description

Thermos Lever Action Pump Pot 2.5L Stainless Steel Glass vacuum insulated, keeps hot for 12 hours, cold for 24 hours Durable stainless steel exterior Sturdy carry handle for maximum portability Removable pump head for easy cleaning 360 degree swivel base allows you to redirect pour without lifting the pump pot Dimensions (LxWxH) : 20.0 x 15.0 x 41.0cm Meets EN12546-1:2000

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Lever Action Pump Pot 2.5L
  • Capacity
    2.5L
  • Product Type
    Lever Action Pump Pot
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome