Stainless Steel Slow Cooker 1.5L - T16020

Order Code: ZT4952189S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%


Description

Tower Stainless Steel Slow Cooker 1.5L Economical 120W 1.5L capacity Stylish stainless steel design Removable pot for serving and easy cleaning 3 heat settings with keep warm function Tempered glass lid Keep warm setting Tempered glass lid with cool touch handle Non slip feet

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Stainless Steel Slow Cooker 1.5L - T16020
  • Capacity
    1.5L
  • Material
    Stainless Steel
  • Power
    120W
  • Product Type
    Slow Cooker