1000 Dispenser (Accepts Refills Up to 30cm In Width, Dispenses Foil or Cling Film) 63M10

Order Code: ZT1550619S

£14.99 Inc VAT (20%)

Currently unavailable

Description

An ideal choice for professional catering, the Wrapmaster 1000 Dispenser provides an effortless solution to dispensing foil or cling film, with a neat and tangle free cut every time. The dispenser is safe and easy to use, with an enclosed cutting mechanism, which grips hold of the film or foil ready for the next use. It is hygienic and dishwasher safe, and will take Wrapmaster refills up to 300mm in width. An easy and hassle free way of dispensing your catering foil and film while reducing wastage.
Effortless dispensing with a tangle free cut every time
Large dispenser is ideal for professional catering
Safe and easy to use with enclosed cutting mechanism
Grips hold of the film or foil for the next use
Hygienic and dishwasher safe
Accepts refills up to 30cm in width

See full description
Specifications for 1000 Dispenser (Accepts Refills Up to 30cm In Width, Dispenses Foil or Cling Film) 63M10
  • MFR Part No.
    WR63915
  • Weight
    0.5851kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome