Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Aluminium Foil 200M
Order Code:
ZT2842993S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/aluminium-foil-200m/p/ZT2842993S
Add to quotation
View all Foil, Film & Baking Paper
Description
Aluminium foil 200M 39400
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Aluminium Foil 200M
Pack Size
Each
Product Code
39400
Pack Quantity
1 roll
Product Type
Aluminium Foils
Width
326mm
Length
200m
Size
1 roll
Thickness
10µm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome