Aluminium Foil 290mm x 15m

Order Code: ZT4972222S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Sealapack Aluminium Foil 290mm x 15m 741425

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Aluminium Foil 290mm x 15m
  • Width
    290mm
  • Length
    15m
  • Material
    Aluminium
  • Product Type
    Aluminium Foil
  • Size
    290mm x 15m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome