Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Aluminium Foil 300mm x 30m (Pack of 3)
By Wrapmaster
Order Code:
ZT4851307S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/aluminium-foil-300mm-x-30m-pack-of-3/p/ZT4851307S
Add to quotation
View all Foil, Film & Baking Paper
Description
Aluminium Foil refill rolls fit compact dispenser.
Specifications
Specifications for Aluminium Foil 300mm x 30m (Pack of 3)
Width
300mm
Material
Aluminium
Product Type
Foil
Length
30m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome