Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Aluminium Foil 300mm x 75M
Order Code:
ZT2873642S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 +
£22.49
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/aluminium-foil-300mm-x-75m/p/ZT2873642S
Add to quotation
View all Foil, Film & Baking Paper
Description
Aluminium Foil 300mm x 75M ALU1005
Tags:
#BulkDiscount
Specifications
Specifications for Aluminium Foil 300mm x 75M
Product Type
Aluminium Foils
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome