Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Aluminium Foil 300mm x 90m (Pack of 3)
By Wrapmaster
Order Code:
ZT4879107S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/aluminium-foil-300mm-x-90m-pack-of-3/p/ZT4879107S
Add to quotation
View all Foil, Film & Baking Paper
Description
Foil refills to fit Wrapmaster Dispenser.
Specifications
Specifications for Aluminium Foil 300mm x 90m (Pack of 3)
Length
90m
Material
Aluminium
Product Type
Foil
Width
300mm
Pack Quantity
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome