Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Aluminium Foil 450mm x 75M
Order Code:
ZT2873615S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/aluminium-foil-450mm-x-75m/p/ZT2873615S
Add to quotation
View all Foil, Film & Baking Paper
Description
Aluminium Foil 450mm x 75M ALU1011
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Aluminium Foil 450mm x 75M
Product Code
ALU1011
Pack Size
Each
Pack Quantity
1 roll
Product Type
Aluminium Foils
Width
450mm
Length
75m
Thickness
11µm
Size
1 roll
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome