Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Aluminium Foil 450mm x 90m (Pack of 3)
By Wrapmaster
Order Code:
ZT4879184S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/aluminium-foil-450mm-x-90m-pack-of-3/p/ZT4879184S
Add to quotation
View all Foil, Film & Baking Paper
Description
Foil refills to fit Wrapmaster Dispenser.
Specifications
Specifications for Aluminium Foil 450mm x 90m (Pack of 3)
Length
90m
Width
450mm
Size
450mm x 90m
Product Type
Aluminium Foil
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome