Aluminium Foil Sheets 270x300mm (Pack of 500)

Order Code: ZT4852154S

£25.99 Inc VAT (20%)


Description

Versatile, practical and budget-friendly, these 270 (W) x 300 (L) mm Vogue aluminium foil sheets are the perfect choice for both commercial and domestic kitchens. Supplied in a pack of 500 pre-cut sheets, the aluminium foil is quick and easy to dispense - whilst lasting through many services without the need for restocking. Impervious to moisture, gas and light, Vogue's tin foil is one of the best barrier films available. It's great for creating roasting pouches for meats - locking-in heat and flavour during and after cooking to give you even better tasting dishes. The foil can be used to cover ingredients in fridges too, helping to preserve freshness so you can cut down on the amount of food you waste.

See full description
Specifications for Aluminium Foil Sheets 270x300mm (Pack of 500)
  • Size
    270 x 300mm
  • Material
    Aluminium
  • Product Type
    Aluminium Foil Sheets
  • Form
    Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome