Baking Paper Rolls 37cm x 8m

Order Code: ZT4969356S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Sealapack Baking Paper Rolls 37cm x 8m Sealapack Non-Stick Baking Paper 8m x 30cm - PLEASE NOTE NOW SUPPLIED 30cm wide NOT 37cm Great for baking, wrapping and freezing Oven safe Microwave safe Weight: 0.3kg

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Baking Paper Rolls 37cm x 8m
  • Length
    8m
  • Width
    30cm
  • Product Type
    Baking Paper
  • Form
    Roll
  • Size
    37cm x 8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome