Catering Cling Film Millroll 30cm x 1000m Each

Order Code: ZT2620750S

£36.99 Inc VAT (20%)
£39.997.5% off


Description

Catering Cling Film MillRoll is ideal for high throughput areas such as food processing plants, meat packers and busy delicatessen counters demand extra volume mill rolls. Product features:- A cost effective method of hygienically wrapping food, the large rolls ensure that each workstation has adequate material and are therefore unlikely to run out. - Fewer roll changes increases productivity which reduces costs.- Catering Industrial Cling Film Heavy Duty- Strong construction reduces the risk of tearing within your fridge or freezer- Fridge-safe design allows you to preserve and protect ingredients during storage- Supplied in a 1000m roll for use throughout many services without restocking- Food-safe materials prevent ingredients from becoming tainted and wastedSpecification:- Material: Polythene- W: 30cm - L: 1000m

See full description
Specifications for Catering Cling Film Millroll 30cm x 1000m Each
  • Colour
    Transparent
  • Product Type
    Foil & Cling Film
  • Size
    30cm / 12"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome