Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Cling Film 290mm x 300m
By Vogue
Order Code:
ZT4853049S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.33
6%
10 +
£9.67
12%
1
Add to basket
Get it in
20-30
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/cling-film-290mm-x-300m/p/ZT4853049S
Add to quotation
View all Foil, Film & Baking Paper
Description
12" (290mm) wide x 300m (1000ft) long clingfilm rolls supplied in cutter box.
Tags:
#BulkDiscount
Specifications
Specifications for Cling Film 290mm x 300m
Width
290mm
Length
300m
Product Type
Cling Film
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome