Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Cling Film 305mm x 300m (Pack of 3)
By Wrapmaster
Order Code:
ZT4876491S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/cling-film-305mm-x-300m-pack-of-3/p/ZT4876491S
Add to quotation
View all Foil, Film & Baking Paper
Description
Clingfilm refills to fit Wrapmaster Dispenser.
Specifications
Specifications for Cling Film 305mm x 300m (Pack of 3)
Length
300m
Width
305mm
Product Type
Cling Film
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome