Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Cling Film 440mm x 300m
By Vogue
Order Code:
ZT4853099S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/cling-film-440mm-x-300m/p/ZT4853099S
Add to quotation
View all Foil, Film & Baking Paper
Description
18" (440mm) wide x 300m (1000ft) long clingfilm rolls supplied in cutter box.
Specifications
Specifications for Cling Film 440mm x 300m
Type
Cling Film
Width
440mm
Size
440mm x 300m
Length
300m
Form
Roll
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome