Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Cling Film 460mm x 300m (Pack of 3)
By Wrapmaster
Order Code:
ZT4876460S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/cling-film-460mm-x-300m-pack-of-3/p/ZT4876460S
Add to quotation
View all Foil, Film & Baking Paper
Description
Clingfilms refill to fit Wrapmaster Dispenser.
Specifications
Specifications for Cling Film 460mm x 300m (Pack of 3)
Width
460mm
Pack Quantity
3
Product Type
Cling Film
Length
300m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome