Compostable Catering Cling Film 44cm 250m Each

Order Code: ZT2425851S

£32.99 Inc VAT (20%)


Description

Compostable Cling Film 44cm x 250m
New cling films are made from Novamont’s Mater-Bi™ biopolymers and are EU Food Contact Approved, fully certified EN13432 Compostable, hold BRC Consumer Product (Higher Level AA) and all cardboard is FSC sourced. Manufactured in Portugal in a facility externally audited to ISO9001, ISO14001 & ISO18001. Each roll is 45cm wide and 250m in length.

See full description
Specifications for Compostable Catering Cling Film 44cm 250m Each
  • Colour
    Transparent
  • Product Type
    Eco-Friendly Food Packaging
  • Size
    44cm x 250m
  • Length
    250m
  • Form
    Roll
  • Width
    44cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome