Disposable Oval Aluminium Foil Trays 355mm 10xPlatters

Order Code: ZT3085025S

£33.99 Inc VAT (20%)


Description

Disposable Oval Aluminium Foil Trays are made from a very strong aluminium foil and have a pattern embossed onto the surface. The Aluminium Foil Platters can be reused or recycled, making aluminium foil platters a great choice in today’s environment.These Aluminium Foil Platters are used in the catering trade, restaurants and takeaway shops.strong Product Features:/strong- High Quality Strong Disposable Aluminium Foil Trays- Aluminium Foil Tray are thick and sturdy that keeps food evenly warm.- Simple elegant design - Ideal for Home Kitchen use, Baking, Picnics, Buffet, Birthday, Parties, Catering Events, BBQ's, Wedding, other social events- Rippled edges for best presentation- Ideal backdrop for sandwiches, and other buffet foods- Lightweight aluminium - easy to transport in high volumes- Perfect to present foods for any occasion- Made in Europe - Fully RecyclablestrongSpecification:/strong- Colour Silver- Rigid material- 355(W)mm / 14"

See full description
Specifications for Disposable Oval Aluminium Foil Trays 355mm 10xPlatters
  • Size
    355mm
  • Material
    Aluminium
  • Colour
    Silver
  • Product Type
    Aluminium Foil Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome