Duo Dispenser 450Mm - Compatible with Foils, Parchments, Cling Film, Push-To-Cut Blade

Order Code: ZT4870472S

£99.99 Inc VAT (20%)


Description

This innovative Wrapmaster Duo dispenser unit may be loaded with any combination of compatible foils, baking parchments or cling film. Capable of loading either a combination of two different products or two of the same product (for high volume use), this dispenser will help save 40% of bench space which is usually taken up by the use of two units simultaneously. The unit benefits from Wrapmasters "push to cut" safety blade, providing a clean, tangle free cut every time, helping to save up to 35% on waste when compared with not using a dispenser. Featuring removable non-slip feet and a lockable lid, this dispenser can be stored away neatly and cleaned by hand or machine up to 90�C (194�F) Please note that only Wrapmaster re-fills will fit this dispenser. Please note that only Wrapmaster refills will fit this dispenser.

See full description
Specifications for Duo Dispenser 450Mm - Compatible with Foils, Parchments, Cling Film, Push-To-Cut Blade
  • Product Type
    Wrapmaster Duo Dispenser
  • Length
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome