Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Extra Thick Aluminium Foil 200M
Order Code:
ZT2843078S
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 - 9
£44.64
5%
10 +
£42.29
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/extra-thick-aluminium-foil-200m/p/ZT2843078S
Add to quotation
View all Foil, Film & Baking Paper
Description
Extra thick aluminium foil 200M 39402
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Extra Thick Aluminium Foil 200M
Pack Size
Each
Product Code
39402
Pack Quantity
1 roll
Product Type
Aluminium Foils
Width
326mm
Length
200m
Thickness
14µm
Size
1 roll
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome