Food Cover Set 3 Organic Cotton

Order Code: ZT4857435S

£22.99 Inc VAT (20%)


Description

Looking for a natural, reusable alternative to cling film? These cotton stretchy lids for bowls from KitchenCraft's Natural Elements collection will take you one step closer to a plastic-free kitchen. Made of 100% organic cotton, they lock in freshness without relying on harmful single-use plastic or foil. And because the cotton is grown organically, you can rest assured that no synthetic pesticides were used in their production. To use these fabric food covers, simply stretch them over bowls of food. Each cover has an elasticated edge to ensure a tight fit. This means you can use these flexible covers for bowls of almost any size. Want to store leftovers in the fridge? No problem. Need some salad bowl covers for a picnic? They'll keep insects at bay and preserve that fresh, leafy crunch. In fact, for outdoor dining, they beat cling film hands down. Unlike plastic wrap, these cotton covers let food breathe. This means no unpleasant, waterlogged meals. You get three fabric elasticated food covers in the set, measuring 21cm (8 inches), 26cm (10 inches) and 31. 5cm (12. 5 inches) wide, though they each stretch a little further than this. They're decorated with an attractive leaf pattern, printed with water-based inks. Machine washable at 30C (86F) .

See full description
Specifications for Food Cover Set 3 Organic Cotton
  • Product Type
    Food Cover Set
  • Material
    100% Organic Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome