Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Pre-Perforated Cling Film 450mm x 500m (Pack of 3)
By Vogue
Order Code:
ZT4866996S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
20-30
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/pre-perforated-cling-film-450mm-x-500m-pack-of-3/p/ZT4866996S
Add to quotation
View all Foil, Film & Baking Paper
Description
Easy tear cling film with pre-perforated sections.
Specifications
Specifications for Pre-Perforated Cling Film 450mm x 500m (Pack of 3)
Type
Cling Film
Size
450mm x 500m
Width
450mm
Length
500m
Pack Quantity
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome