Premium Baking Liner 30 x 100cm

Order Code: ZT4958170S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Planit Premium Baking Liner 30 x 100cm A great alternative to parchment paper HEAVY DUTY Non stick and reusable Wipe clean or put in dishwasher Cut to size Microwave and oven proof up to 230C Can be used in oven, grill and microwave Colour: Gold

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Premium Baking Liner 30 x 100cm
  • Size
    30 x 100cm
  • Colour
    Gold
  • Product Type
    Baking Liner