Prowrap Baking Parchment 45cm Each

Order Code: ZT2429533S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Prowrap Baking Parchment 30cm with a generous 75m length means each roll will also last longer, this will help to stretch your money that little bit further, and ensure you're never running low on parchment paper when you need it most. For hassle-free baking, you'll need quality parchment paper. And that's exactly what you'll get with this 450(W)mm x 75(L)m roll from Vogue! The double-sided silicone coating makes it easy for you to remove your baked goods without them ripping or breaking ensuring your sweet treats are always presented impeccably! And thanks to the cardboard dispenser's plastic serrated blade, cutting the paper to size is quick and simple too. Hassle and waste-free dispensing, every time! Product features: - Large 50m length means each roll will last you even longer - Double-sided silicone coating stops baked goods from sticking - Non-stick coating will also prevent your bakes from tearing or damaging - Serrated blade ensures quick and simple dispensing to reduce costly wastage - Cardboard dispenser protects the paper from potential contamination - Silicone coating reduces the need for butters or oils when cooking - Can be safely used in freezers to separate ingredients and prevent sticking - Safe for temperatures up to 230C - Chlorine free - Gluten and wheat free Specification: - Dimensions 450(W)mm x 75(L)m - Dimensions:internal 50000(L)mm - Material Silicone coated - Colour White

See full description
Specifications for Prowrap Baking Parchment 45cm Each
  • Colour
    Brown
  • Product Type
    Baking Parchment
  • Size
    45cm / 18"
  • Length
    75m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome