Wrap Greaseproof Imitation Paper Sheets 350mm 2000

Order Code: ZT2428930S

£30.99 Inc VAT (20%)


Description

JanSan� Wrap Greaseproof Imitation Paper Sheets is a popular option for the professional chef or baker for wrapping food items and using in a panini machines. Great for greasy and oily foods our imitation greaseproof sheets. You can also use these sheets in the freezer and a microwave oven or for just wrapping up sandwiches for food on the go. Versatile, some customers but this imitation grease proof paper for wrapping gift soaps and other waxy products! Product features - Grease-resistant qualities will keep hands and serving platters mess-free - The plain white colour allows your vibrant dishes to stand out - The pre-cut sheets ensure consistent presentation whilst saving you time - These sheets are also safe for use in fridges and freezers - Certified food-safe - The sheets are recyclable if free from heavy soiling - These sheets are ideal for lining baskets, platters and packaging - They can also be used to wrap burgers, sandwiches, cheese and more Specification: - 225 x 350mm Sheets.

See full description
Specifications for Wrap Greaseproof Imitation Paper Sheets 350mm 2000
  • Colour
    White
  • Product Type
    Food Bags & Wraps
  • Size
    225 x 350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome