Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Foil, Film & Baking Paper
Wrapmaster Baking Parchment - 450mm x 50m Refills x 3
By Blueleaf
Order Code:
ZT2527128S
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/foil-film-and-baking-paper/wrapmaster-baking-parchment-450mm-x-50m-refills-x-3/p/ZT2527128S
Add to quotation
View all Foil, Film & Baking Paper
Description
Wrapmaster Baking Parchment - 450mm x 50m Refills x 3
Specifications
Specifications for Wrapmaster Baking Parchment - 450mm x 50m Refills x 3
Product Type
Baking Parchment
Width
450mm
Length
50m
Size
450mm x 50m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome