Vegan Waffle Mix 3kg (Pack of 4)

Vegan Waffle Mix 3kg (Pack of 4)

Order Code: ZT4873971SCopy

£61.99 Inc VAT (0%)


Description

Sephra's vegan waffle mix is the perfect way to create delicious, plant-based waffles. Preparation is easy - just add water to the mix and bake to create vegan waffles your customers will love. Each 3kg bag makes around 30-35 light and fluffy, vanilla-flavoured Belgian, bubble waffles or 65-75 lolly waffles which bake in only two minutes. This Sephra mix is a smart choice for businesses seeking to expand their menus with a tasty vegan option and boost their profitability. Ingredients - WHEAT Flour (with Calcium, Iron, Niacin, Thiamine), Sugar, Dextrose, Raising Agents (Disodium Diphosphate E450i, Potassium Bicarbonate E501ii, Calcium Phosphate E341i), Non Hydrogenated Vegetable Oils (Palm, Rapeseed), Emulsifier (Mono and Diglycerides of Fatty Acids E471) (Palm, Sunflower), Modified Starch (Waxy Maize), SOYA Flour, Salt, WHEAT gluten, Artificial Vanilla Flavouring. Allergens: WHEAT and SOYA. May contain MILK and EGG. Nutritional Info (per 100g) : Energy: 388 Kcal/Kj. Fat: 5. 8g, of which saturates: 2. 1g, Carbohydrates: 76g, of which sugars: 25g, Fibre: 2. 7g, Protein: 6. 3g, Salt: 1. 5g. Storage Instructions - Store ambient in a cool dry place

See full description
Specifications for Vegan Waffle Mix 3kg (Pack of 4)
  • Weight
    3kg
  • Product Type
    Vegan Waffle Mix