0
1
2
3
4
5
6
7
8

15L Portable Compressor Car Fridge Electric Camping Cool Box 12/24V

Order Code: ZT3930617S

£179.99 Inc VAT (20%)


Description

15L Portable compressor fridge freezer cool box. Lightweight and compact design with handles allowing you the flexibility to take with you anywhere you go. Ideal for long road trips, camping or fishing trips, caravan holidays and general travel use. AC to DC Adapter sold separately (Model No. DL129) , giving you the option to use at home as well in your vehicle with a 12V plug. Single compartment allowing a temperature ranging from -20°C to 20°C. An electronic thermostat with LED digital temperature display makes it easy to adjust and monitor the temperature. External Product Dimensions (W x D x H) : 570 x 320 x 260mm. Internal Product Dimensions (W x D x H) : 350 x 245 x 185mm. Power Consumption: 0.27kWh/24hr.
• FULLY PORTABLE - 15L Portable compressor fridge freezer cool box. Lightweight and compact design with handles allowing you the flexibility to take with you anywhere you go.
• PERFECT FOR NUMEROUS SETTINGS - Ideal for long road trips, camping or fishing trips, caravan holidays and general travel use.
• CAN BE USED IN THE CAR - AC to DC Adapter sold separately (Model No. DL129) , giving you the option to use at home as well in your vehicle with a 12V plug.
• BROAD TEMPERATURE RANGE - Single compartment allowing a temperature ranging from -20°C to 20°C.
• LED DISPLAY An electronic thermostat with LED digital temperature display makes it easy to adjust and monitor the temperature.
• EXTERNAL DIMENSIONS (W x D x H) : 570 x 320 x 260mm.
• INTERNAL DIMENSIONS (W x D x H) : 350 x 245 x 185mm.
• POWER CONSUMPTION - 0.27kWh/24hr.

See full description
Specifications for 15L Portable Compressor Car Fridge Electric Camping Cool Box 12/24V
  • Capacity
    15L
  • Temperature Range
    20C - +20C
  • Weight
    8.6kg
  • MFR Part No.
    DL12
  • Power Rating
    45W
  • Height
    26cm
  • Width
    57cm
  • Refrigerant
    R600a *26g)
  • Depth
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome