0
1
2
3
4
5
6
7
8
9
10

24 Bottle Dual Zone Wine Cooler Fridge Touch Screen LED Light Black and Mirror Glass Door

Order Code: ZT3613240S

£529.99 Inc VAT (20%)


Description

Baridi 24 Bottle Dual Zone Wine Cooler, Fridge, Touch Screen, LED Light Black and Mirror Glass Door
• Sleek design with tempered mirror glass doors to reflect UV light and help protect your wine.
• Dual zone design means you can control the temperature of each zone individually, with the right and left zones ranging from 5-18°C.
• Soft white LED light.
• Features ten stylish wooden shelves made of beech with space for up to 12 bottles in each zone.
• Compressor cooling technology with automatic defrost feature to make this unit as easy as possible to use.
• Energy Efficiency Class G.
• Noise Level: 43dB.
• Product Dimensions (W x D x H) : 510 x 450 x 800mm.
• Accommodates Max. Bottle Height: 320mm.
• Ventilation Space - a minimum space of 10cm is required at the rear, top and both sides of the fridge. This will maximise the efficiency, performance and life of the fridge and ensure that there is sufficient space for the hinge to operate effectively.
• Model No. DH97

See full description
Specifications for 24 Bottle Dual Zone Wine Cooler Fridge Touch Screen LED Light Black and Mirror Glass Door
  • MFR Part No.
    DH97
  • Noise Level
    42dBA
  • Capacity
    24 Bottles
  • Weight
    28kg
  • Frequency
    50Hz
  • Temperature Range
    5 - 18°C
  • Depth
    46cm
  • Height
    80cm
  • Energy Rating
    G
  • Width
    51cm
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome