Sleek and compact design with tempered mirror glass door to reflect UV light and help protect your wine. Temperature range between 5-18°C controlled by touch screen controls. (Recommended ambient temperature up to 25°C) Features soft white LED light. Waved metal shelves with space for up to 28 bottles of wine. Accommodates a maximum bottle height of 330mm. Compressor cooling technology with automatic defrost feature to make this unit as easy as possible to use. Energy Efficiency Class G. Power Cable Length 1.8m. Ventilation Space - a minimum space of 50mm is required for the rear of the fridge and 30mm for the top and both sides. This will maximise the efficiency, performance and life of the fridge and also ensure that there is sufficient space for the hinge to operate effectively.
• SLEEK AND COMPACT DESIGN - Attractive tempered mirror glass door helps to reflect UV light and protect your wine while letting you see the contents at a glance.
• LOW TEMPERATURE - Range between 5-18°C, controlled by touch screen controls. Compressor cooling technology with an automatic defrost feature to make this unit as easy as possible to use.
• QUIET EFFICIENCY - At a low 39dB this fridge is suitable for placing under counter or looks great on top of a kitchen counter.
• VERSATILE STORAGE - Removable waved metal shelves with space for up to 28 bottles of wine. Accommodates Max. Bottle Height: 330mm.
• DIMENSIONS - (W x D x H) - 430 x 450 x 840mm.