0
1
2
3
4

35 Litre Counter Top Freezer with Lock White

Order Code: ZT1086233S

£139.99 Inc VAT (20%)


Description

This stylish countertop freezer is perfect for smaller kitchens, flats and student accommodation, or as a second freezer in larger households. Also suitable for schools and offices too.

Countertop design – The compact design and reversible door mean it can be fitted in almost any space.

Door lock – Making the freezer ideal keeping certain items away from kids in young families or in shared accommodation.

The 35-litre capacity has a handy wire shelf to help your organise your food and drinks.

Product Dimensions (mm): H:510 x W:440 x D:470

See full description
Specifications for 35 Litre Counter Top Freezer with Lock White
  • Depth
    470mm
  • Height
    510mm
  • Width
    440mm
  • Colour
    White
  • Product Type
    Counter Top Freezer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome