0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16

36L Portable Fridge Freezer/Cool Box with LED Display

Order Code: ZT4029946S

£279.99 Inc VAT (20%)


Description

• 36L Portable compressor fridge freezer cool box ideal for long road trips, camping trips and general travel use.
• Lightweight and compact design allowing you the flexibility to take with you anywhere you go.
• Supplied with an AC to DC adaptor, giving you the option to use at home as well in your vehicle.
• 3.5m DC power cable included.
• Fully insulated anti-vibration design aids performance.
• Features an electronic thermostat with LED digital temperature display making it easy to adjust and monitor the temperature of your fridge freezer.
• Fitted with two wheels and handle for easy manoeuvrability.
• Dual zone design means you can control the temperature of each zone individually, with both compartments ranging from -20°C to +20°C.
• Refrigerant: R1234yf.
• Control panel features useful USB output port for your on-the-go charging needs (power supply to the unit required) .
• Power Consumption: 0.3kWh/24hr.
• External Product Dimensions (W x D x H) : 723 x 360 x 368mm.
• Maximum Internal Product Dimensions (W x D x H) : 550 x 270 x 285mm.
• Model No. DL13

See full description
Specifications for 36L Portable Fridge Freezer/Cool Box with LED Display
  • Weight
    14kg
  • Temperature Range
    20C - +20C
  • MFR Part No.
    DL13
  • Capacity
    36L
  • Depth
    36cm
  • Height
    72.3cm
  • Refrigerant
    R600a (32g)
  • Width
    36.8cm
  • Power Rating
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome