0
1
2
3
4
5
6
7
8
9
10
11
12

52 Bottle Dual Zone Wine Cooler Fridge Touch Screen Controls LED - Black

Order Code: ZT4043618S

£439.99 Inc VAT (20%)


Description

Sleek design with tempered mirror glass door to reflect UV light and help protect your wine. Dual zone design means you can control the temperature of each zone individually, with the upper zone and the lower zone ranging from 5-18°C.Soft white LED light. Annual energy consumption 130 KWh/a.
Features wire shelves with space for up to 21 bottles of wine in the upper zone and 31 bottles of wine in the lower zone. Compressor cooling technology with automatic defrost feature to make this unit as easy as possible to use.
Product Dimensions (W x D x H) : 495 x 595 x 835mm. Accommodates Max. Bottle Height: 320mm.
Ventilation Space - a minimum space of 50mm is required for the rear of the fridge and 30mm for the top and both sides. This will maximise the efficiency, performance and life of the fridge and also ensure that there is sufficient space for the hinge. Please note this product will not reach a higher temperature than the ambient temperature of the room.

• SLEEK DESIGN - Tempered mirror glass door to reflect UV light and help protect your wine.
• DUAL ZONE - You can control the temperature of each zone individually, with the upper zone and the lower zone ranging from 5-18°C.
• SOFT WHITE LED LIGHT - Showcase your wine in style with the soft LED light.
• STRONG WIRE SHELVES - Providing space for up to 21 bottles of wine in the upper zone and 31 bottles of wine in the lower zone.
• COMPRESSOR COOLING TECHNOLOGY - Featuring utomatic defrost to make this unit as easy as possible to use.
• DIMENSIONS (W x D x H) : 495 x 595 x 835mm.
• MAX. BOTTLE HEIGHT - 320mm.
• VENTILATION SPACE - A minimum space of 50mm is required for the rear of the fridge and 30mm for the top and both sides. This will maximise the efficiency, performance and life of the fridge and also ensure that there is sufficient space for the hinge.

See full description
Specifications for 52 Bottle Dual Zone Wine Cooler Fridge Touch Screen Controls LED - Black
  • Noise Level
    39dBA
  • MFR Part No.
    DH236
  • Weight
    34kg
  • Temperature Range
    5 - 18°C
  • Capacity
    52 Bottles
  • Frequency
    50Hz
  • Voltage
    220 - 240V
  • Energy Rating
    G
  • Width
    49.5cm
  • Depth
    59.6cm
  • Height
    83.5cm