0
1
2
3

57cm 100 Litre Chest Freezer White

Order Code: ZT1086266S

£199.99 Inc VAT (20%)


Description

This Igenix chest freezer has a 100 litre capacity which makes it ideal for extra freezer storage space and frees up some room in your main freezer. This freezer will operate in temperatures down to -15°C, so perfect for use in outbuildings and garages.

This model comes with a freezer basket which provides a convenient space to hold items that you want to be more accessible.

Product Dimensions (mm): H850 x W565 x D523

See full description
Specifications for 57cm 100 Litre Chest Freezer White
  • Colour
    White
  • Product Type
    Chest Freezer
  • Width
    565mm
  • Depth
    523mm
  • Height
    850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome