0
1
2
3
4
5

Back Bar Fridge Cooler Sliding Double Door

Order Code: ZT3960288S

£669.99 Inc VAT (20%)


Description

Maximise sales while keeping drinks perfectly chilled with this stunning back bar fridge cooler from KuKoo to create an eye-catching display!

Ideal for use in bars, restaurants, hotels, and other hospitality establishments, this under counter drinks cooler boasts an impressive 208L capacity making it suitable for storing up to 112 x 500ml bottles!

Not only is this bar fridge a practical solution for keeping drinks cold, but the glass front also creates the perfect display cabinet to cleverly showcase the range of beers, wine, and soft drinks available to encourage sales. This is further enhanced by a striking internal LED light which illuminates the fridge for an eye-catching feature. Switch between the 7 sensational colours - white, red, yellow, green, light blue, dark blue, pink - using the handy remote control included.

Speed is essential when it comes to the service industry, so the under-counter design is ideal to not only make full use of your space but to always have drinks close to hand and ready to go. Featuring double sliding doors, it provides quick and unobstructive access for retrieving drinks. It also makes it super easy to clean and extremely hygienic, perfect for establishments that need to maintain a high level of cleanliness.

Four individually adjustable shelves ensure the fridge is used to its maximum potential by accommodating to bottles and cans in a range of sizes. With an impressive weight capacity of 30kg per shelf you can rest assured they can safely hold large quantities of drinks, ideal for busy environments. 

Never worry about accidentally leaving the door open again with the smart self-closing fridge door feature which helps to maintain a constant low temperature within the bottle chiller. To keep your valuable stock safe the fridge also benefits from a secure locking mechanism which can only be unlocked using the 2 keys provided.

With a digital display, operating this back bar cooler couldn't be easier. Ranging from 2 - 10°C the fridge can be adjusted to suit the contents or for personal preference. The powerful cooling ability is thanks to 2 force-air cooling fans which effectively distribute the cold air around the unit for a reliable and consistent temperature. 

For optimum running performance this refrigerator benefits from an auto-defrost function. Water produced during the defrosting process is then collected in the drip tray to the bottom of the fridge where it will then conveniently self-evaporate.

A robust stainless-steel casing provides exceptional durability and protection for your drinks while the double-glazed glass doors add a sleek twist on traditional fridges. The black powder coating makes this cooler super modern and allows it to perfectly blend into any environment.

Functional and stylish, this 208L back bar fridge cooler is the ultimate drinks storage upgrade for your commercial establishment.



Product Features:


* Strong Steel Frame Fridge With Glass Doors
* Generous 208L Capacity Fridge
* Colour Changing LED Fridge Light
* Secure Self Closing Fridge Door
* 4 Adjustable Fridge Shelves

Specifications:


* Colour: Black
* Material: Powder Coated Stainless Steel
* Weight: 51kg
* Height: 840mm/84cm/33.1"
* Width: 900mm/90cm/35.4"
* Depth: 500mm/50cm/19.7"
* Capacity: 208L
* Bottle Capacity: 112 x 500ml
* Shelf Weight Capacity: 30kg
* Temperature Range: 2°C - 10°C
* LED Light: 7 Colours
* Power: 161W
* Voltage: 230V
* Energy Rating: D
* Sound Output: 45db
* Refrigerant: R600a
* Climate Class: N-ST
* Certification: CE & UKCA

Box Contents:


* 1 x Sliding Double Door Back Bar Cooler
* 4 x Adjustable Shelves
* 1 x LED Light Remote
* 2 x Secure keys

See full description
Specifications for Back Bar Fridge Cooler Sliding Double Door
  • Colour
    Black
  • Width
    900mm
  • Depth
    500mm
  • Product Type
    Back Bar Fridge Cooler
  • Capacity
    208L
  • Power Rating
    161W
  • Weight
    51kg
  • Height
    840mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome