0
1
2
3
4
5
6
7
8
9

Baridi 115L Under Counter Beer Drinks & Wine Fridge Lock LED Light

Order Code: ZT3930510S

£339.99 Inc VAT (20%)


Description

This drinks fridge offers an ample 115 litre storage capacity, providing you with plenty of space to store a wide variety of drinks and beverages. Equipped with a powerful compressor cooling system, this fridge ensures rapid and consistent cooling performance, helping to maintain a steady temperature range of 0 to 10°C. The manual defrost feature allows you to easily remove accumulated frost and ice, ensuring that the fridge maintains optimal cooling efficiency. This helps prevent frost buildup that can impact the cooling performance over time. The fridge features a sleek and modern design, complemented by the inclusion of black wire shelves. The interior of the drinks fridge is illuminated by an energy-efficient LED light, enhancing visibility and making it easy to locate and access your drinks and beverages.
• SPACIOUS CAPACITY - This drinks fridge offers an ample 115 litre storage capacity, providing you with plenty of space to store a wide variety of drinks and beverages.
• EFFICIENT COOLING TECHNOLOGY - Equipped with a powerful compressor cooling system, this fridge ensures rapid and consistent cooling performance, helping to maintain a steady temperature range of 0 to 10°C.
• MANUAL DEFROST - The manual defrost feature allows you to easily remove accumulated frost and ice, ensuring that the fridge maintains optimal cooling efficiency. This helps prevent frost buildup that can impact the cooling performance over time.
• SLEEK DESIGN - The fridge features a sleek and modern design, complemented by the inclusion of black wire shelves.
• LED LIGHTING - The interior of the drinks fridge is illuminated by an energy-efficient LED light, enhancing visibility and making it easy to locate and access your drinks and beverages.

See full description
Specifications for Baridi 115L Under Counter Beer Drinks & Wine Fridge Lock LED Light
  • MFR Part No.
    DH223
  • Frequency
    50Hz
  • Capacity
    115L
  • Weight
    34.15kg
  • Temperature Range
    0 - 10°C
  • Noise Level
    39dBA
  • Height
    84.5cm
  • Voltage
    220 - 240V
  • Width
    54cm
  • Energy Rating
    E
  • Depth
    54.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome